
Passage Handlesets Unlacquered Brass
Mfr # 8535.031.R
Zoro # G1686332
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Backset
2-1/2" Backset
Location Type
Interior
Series
Estate
Finish
Unlacquered Brass
Features
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8535.031.R
Zoro #
G1686332
UPC #
-
Country of Origin
China
Dimensions
Length
9.0551
Height
1.7323
Width
4.7244
Details
Backset
2-1/2" Backset
Location Type
Interior
Series
Estate
Finish
Unlacquered Brass
Item
Passage Handlesets Unlacquered Brass
Features
Right Hand
Strike Type
ASA Strike
Weight
0.4
Material
Brass / Steel
Color
Unlacquered Brass
Strike
ASA Strike
Function
Passage
Description
Item Passage Handlesets Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.