Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Handlesets Venetian Bronze

  • Mfr # 8530.112.R

  • Zoro # G1686454


product price: $237.60
/ea
Free Shipping & Returns

Key Features

Backset
2-1/2" Backset
Location Type
Interior
Series
Estate
Style
Knob
Finish
Venetian Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8530.112.R
Zoro #
G1686454
UPC #
-
Country of Origin
China

Dimensions

Length
8.2
Width
4
Height
0.7

Details

Backset
2-1/2" Backset
Location Type
Interior
Series
Estate
Style
Knob
Finish
Venetian Bronze
Item
Passage Handlesets Venetian Bronze
Strike Type
ASA Strike
Features
Right Hand
Weight
1.7
Material
Brass / Steel
Color
Venetian Bronze
Function
Passage
Strike
ASA Strike

Description

Item Passage Handlesets Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.