
Passage Handlesets Venetian Bronze
Mfr # 85353.112.ACLH
Zoro # G1686463
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Finish
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85353.112.ACLH
Zoro #
G1686463
UPC #
-
Country of Origin
China
Dimensions
Width
4.8
Length
19.8
Height
4.8
Details
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Finish
Venetian Bronze
Item
Passage Handlesets Venetian Bronze
Features
Left Hand
Strike Type
Full Lip and Deadbolt Strike
Material
Brass
Color
Venetian Bronze
Weight
5
Strike
Full Lip and Deadbolt Strike
Function
Passage
Description
Item Passage Handlesets Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.