
Passage Handlesets Venetian Bronze
Mfr # 85353.112.ACRH
Zoro # G1686490
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Finish
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85353.112.ACRH
Zoro #
G1686490
UPC #
-
Country of Origin
China
Dimensions
Width
4.9
Height
4.8
Length
19.8
Details
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Finish
Venetian Bronze
Item
Passage Handlesets Venetian Bronze
Strike Type
Full Lip and Deadbolt Strike
Features
Right Hand
Color
Venetian Bronze
Weight
5.5
Material
Brass
Strike
Full Lip and Deadbolt Strike
Function
Passage
Description
Item Passage Handlesets Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.