Zoro Homepage

Passage Handlesets Vintage Brass

  • Mfr # 6318.033.R

  • Zoro # G1686789


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Lockset Function
Passage
Backset
2-1/2" Backset
Series
Estate
Strike Type
ASA Strike
Function
Passage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6318.033.R
Zoro #
G1686789
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Lockset Function
Passage
Item
Passage Handlesets Vintage Brass
Backset
2-1/2" Backset
Series
Estate
Strike Type
ASA Strike
Function
Passage
Strike
ASA Strike
Material
Brass / Steel
Color
Vintage Brass

Description

Item Passage Handlesets Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.