Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Latches Antique Brass

  • Mfr # 5513.050.PFLS

  • Zoro # G1686999


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" Backset
Function
Passage
Weight
0.3
Material
Brass / Steel
Length
3.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5513.050.PFLS
Zoro #
G1686999
UPC #
00723079059440
Country of Origin
China

Dimensions

Length
3.7
Width
2.1
Height
0.5

Details

Backset
2-3/8" Backset
Function
Passage
Item
Passage Latches Antique Brass
Weight
0.3
Material
Brass / Steel
Color
Antique Brass

Description

Passage Latches Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.