
Passage Latches Bright Chrome
Mfr # 5520.260.FLS
Zoro # G1687741
product price: $95.25
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4" Backset
Function
Passage
Color
Bright Chrome
Length
4.1
Width
2.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5520.260.FLS
Zoro #
G1687741
UPC #
00723079148175
Country of Origin
China
Dimensions
Length
4.1
Width
2.4
Height
1.25
Details
Backset
2-3/4" Backset
Function
Passage
Color
Bright Chrome
Material
Brass / Steel
Item
Passage Latches Bright Chrome
Weight
0.5
Description
Passage Latches Bright Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.