Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Latches Lifetime Bright Nickel

  • Mfr # 5520.055.FLS

  • Zoro # G1687985


product price: $86.40
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4" Backset
Function
Passage
Color
Lifetime Bright Nickel
Length
4.1
Width
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5520.055.FLS
Zoro #
G1687985
UPC #
-
Country of Origin
China

Dimensions

Length
4.1
Width
2.4
Height
1.3

Details

Backset
2-3/4" Backset
Function
Passage
Color
Lifetime Bright Nickel
Material
Brass / Steel
Item
Passage Latches Lifetime Bright Nickel
Weight
1

Description

Passage Latches Lifetime Bright Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.