Zoro Homepage

Passage Latches Oil Rubbed Bronze

  • Mfr # 5513.102.FLS

  • Zoro # G1688694


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" Backset
Function
Passage
Color
Oil Rubbed Bronze
Length
4
Width
2.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5513.102.FLS
Zoro #
G1688694
UPC #
00723079140490
Country of Origin
China

Dimensions

Length
4
Width
2.3
Height
0.9

Details

Backset
2-3/8" Backset
Function
Passage
Color
Oil Rubbed Bronze
Material
Brass / Steel
Item
Passage Latches Oil Rubbed Bronze
Weight
0.5

Description

Passage Latches Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.