Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Latches Vintage Brass

  • Mfr # 5513.033.FLS

  • Zoro # G1689963


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" Backset
Function
Passage
Color
Vintage Brass
Length
4
Width
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5513.033.FLS
Zoro #
G1689963
UPC #
00884011033383
Country of Origin
China

Dimensions

Length
4
Width
2.4
Height
1.2

Details

Backset
2-3/8" Backset
Function
Passage
Color
Vintage Brass
Material
Brass / Steel
Item
Passage Latches Vintage Brass
Weight
0.4

Description

Passage Latches Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.