Passage or Privacy Kits Antique Brass
Mfr # U5510.050
Zoro # G1690024
product price: $37.15
/eaKey Features
Finish
Antique Brass
Lockset Function
Passage or Privacy
Series
Estate
Height
1.2
Length
3.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U5510.050
Zoro #
G1690024
UPC #
-
Country of Origin
China
Dimensions
Height
1.2
Length
3.9
Width
2.3
Details
Item
Passage or Privacy Kits Antique Brass
Finish
Antique Brass
Lockset Function
Passage or Privacy
Series
Estate
Color
Antique Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Passage or Privacy Kits Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.