Passage or Privacy Kits Bright Chrome
Mfr # U5510.260
Zoro # G1690094
product price: $37.15
/eaKey Features
Finish
Bright Chrome
Series
Estate
Lockset Function
Passage or Privacy
Height
0
Length
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U5510.260
Zoro #
G1690094
UPC #
00884011046178
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Passage or Privacy Kits Bright Chrome
Finish
Bright Chrome
Series
Estate
Lockset Function
Passage or Privacy
Color
Bright Chrome
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Passage or Privacy Kits Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.