Zoro Homepage

Passage or Privacy Kits Lifetime Brass

  • Mfr # U5510.003

  • Zoro # G1690173


product price: $37.15
/ea

Key Features

Lockset Function
Passage or Privacy
Series
Estate
Length
0
Height
0
Color
Lifetime Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5510.003
Zoro #
G1690173
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Passage or Privacy Kits Lifetime Brass
Lockset Function
Passage or Privacy
Series
Estate
Color
Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Passage or Privacy Kits Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.