Zoro Homepage

Passage or Privacy Kits Oil Rubbed Bronze

  • Mfr # U5510.102

  • Zoro # G1690200


product price: $37.15
/ea

Key Features

Finish
Oil Rubbed Bronze
Series
Estate
Lockset Function
Passage or Privacy
Width
0
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5510.102
Zoro #
G1690200
UPC #
00884011046123
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Passage or Privacy Kits Oil Rubbed Bronz
Finish
Oil Rubbed Bronze
Series
Estate
Lockset Function
Passage or Privacy
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Passage or Privacy Kits Oil Rubbed Bronz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.