
Passage Pair Rosettes Antique Brass
Mfr # 5010.050
Zoro # G1690359
product price: $92.00
/ea
Free Shipping & Returns
Key Features
Length
4.0157
Width
2.3622
Color
Antique Brass
Material
Brass
Height
1.1024
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5010.050
Zoro #
G1690359
UPC #
-
Country of Origin
China
Dimensions
Length
4.0157
Width
2.3622
Height
1.1024
Details
Item
Passage Pair Rosettes Antique Brass
Color
Antique Brass
Material
Brass
Weight
0.7
Function
Passage Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Passage Pair Rosettes Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.