
Passage Pair Rosettes Antique Brass
Mfr # 5078.050
Zoro # G1690410
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
3.6
Width
3.6
Color
Antique Brass
Material
Brass
Weight
0.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5078.050
Zoro #
G1690410
UPC #
-
Country of Origin
China
Dimensions
Length
3.6
Width
3.6
Height
1.6
Details
Item
Passage Pair Rosettes Antique Brass
Color
Antique Brass
Material
Brass
Weight
0.4
Function
Passage Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Passage Pair Rosettes Antique Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.