Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Pair Rosettes Bright Chrome

  • Mfr # 5035.260

  • Zoro # G1691180


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Length
4
Width
2.5
Color
Bright Chrome
Material
Brass
Function
Passage Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5035.260
Zoro #
G1691180
UPC #
00829846619289
Country of Origin
China

Dimensions

Length
4
Width
2.5

Details

Item
Passage Pair Rosettes Bright Chrome
Color
Bright Chrome
Material
Brass
Function
Passage Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Passage Pair Rosettes Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.