Zoro Homepage

Passage Pair Rosettes Bright Chrome

  • Mfr # 5075.260

  • Zoro # G1691275


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
3.3858
Width
3.1496
Color
Bright Chrome
Material
Brass
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5075.260
Zoro #
G1691275
UPC #
-
Country of Origin
China

Dimensions

Length
3.3858
Width
3.1496
Height
1.1811

Details

Item
Passage Pair Rosettes Bright Chrome
Color
Bright Chrome
Material
Brass
Weight
1
Function
Passage Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Passage Pair Rosettes Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.