
Passage Pair Rosettes Distressed Oil Rubbed Bronze
Mfr # 5002.402
Zoro # G1691573
product price: $82.40
/ea
Free Shipping & Returns
Key Features
Length
3.8
Width
2.4
Material
Brass
Color
Distressed Oil Rubbed Bronze
Height
1.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5002.402
Zoro #
G1691573
UPC #
00723079895369
Country of Origin
China
Dimensions
Length
3.8
Width
2.4
Height
1.2
Details
Item
Passage Pair Rosettes Distressed Oil Rub
Material
Brass
Color
Distressed Oil Rubbed Bronze
Weight
0.3
Function
Passage Pair
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Description
Passage Pair Rosettes Distressed Oil Rub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.