Zoro Homepage

Passage Pair Rosettes Lifetime Satin Brass

  • Mfr # 5002.044

  • Zoro # G1692459


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Length
0
Width
0
Material
Brass
Color
Lifetime Satin Brass
Function
Passage Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002.044
Zoro #
G1692459
UPC #
00823079418787
Country of Origin
China

Dimensions

Length
0
Width
0

Details

Item
Passage Pair Rosettes Lifetime Satin Bra
Material
Brass
Color
Lifetime Satin Brass
Function
Passage Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate

Description

Passage Pair Rosettes Lifetime Satin Bra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.