
Passage Pair Rosettes Lifetime Satin Nickel
Mfr # 5017.056
Zoro # G1692720
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Length
3.7
Width
3.6
Material
Brass
Color
Lifetime Satin Nickel
Weight
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5017.056
Zoro #
G1692720
UPC #
-
Country of Origin
China
Dimensions
Length
3.7
Width
3.6
Height
1.4
Details
Item
Passage Pair Rosettes Lifetime Satin Nic
Material
Brass
Color
Lifetime Satin Nickel
Weight
1
Function
Passage Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Description
Passage Pair Rosettes Lifetime Satin Nic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.