
Passage Pair Rosettes Lifetime Satin Nickel
Mfr # 5047.056
Zoro # G1692982
product price: $96.80
/ea
Free Shipping & Returns
Key Features
Length
7
Width
6.9
Material
Brass
Color
Lifetime Satin Nickel
Height
3.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5047.056
Zoro #
G1692982
UPC #
00829846123304
Country of Origin
China
Dimensions
Length
7
Width
6.9
Height
3.9
Details
Item
Passage Pair Rosettes Lifetime Satin Nic
Material
Brass
Color
Lifetime Satin Nickel
Weight
0.8
Function
Passage Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Passage Pair Rosettes Lifetime Satin Nic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.