
Passage Pair Rosettes Lifetime Satin Nickel
Mfr # 5076.056
Zoro # G1692955
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
3.5
Width
3.4
Color
Lifetime Satin Nickel
Material
Brass
Weight
0.4409
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5076.056
Zoro #
G1692955
UPC #
00829846620100
Country of Origin
China
Dimensions
Length
3.5
Width
3.4
Height
1.6
Details
Item
Passage Pair Rosettes Lifetime Satin Nic
Color
Lifetime Satin Nickel
Material
Brass
Weight
0.4409
Function
Passage Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Description
Passage Pair Rosettes Lifetime Satin Nic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.