Zoro Homepage

Passage Pair Rosettes Oil Rubbed Bronze

  • Mfr # 5035.102

  • Zoro # G1693122


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Length
24.8819
Width
3.5433
Color
Oil Rubbed Bronze
Material
Brass
Weight
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5035.102
Zoro #
G1693122
UPC #
00829846547742
Country of Origin
China

Dimensions

Length
24.8819
Width
3.5433
Height
2.9134

Details

Item
Passage Pair Rosettes Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass
Weight
0.4
Function
Passage Pair
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate

Description

Passage Pair Rosettes Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.