
Passage Pair Rosettes Satin Black
Mfr # 5028.190
Zoro # G1693332
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Length
4.1
Width
2.3
Color
Satin Black
Material
Brass
Height
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5028.190
Zoro #
G1693332
UPC #
-
Country of Origin
China
Dimensions
Length
4.1
Width
2.3
Height
1
Details
Item
Passage Pair Rosettes Satin Black
Color
Satin Black
Material
Brass
Weight
0.5
Function
Passage Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Passage Pair Rosettes Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.