Zoro Homepage

Passage Pair Rosettes Satin Black

  • Mfr # 5058.190

  • Zoro # G1693509


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
3.7
Width
3.6
Color
Satin Black
Material
Brass
Weight
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5058.190
Zoro #
G1693509
UPC #
-
Country of Origin
China

Dimensions

Length
3.7
Width
3.6
Height
1.6

Details

Item
Passage Pair Rosettes Satin Black
Color
Satin Black
Material
Brass
Weight
0.5
Function
Passage Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Passage Pair Rosettes Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.