Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Pair Rosettes Satin Brass with Brown

  • Mfr # 5002.060

  • Zoro # G1693560


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Length
4
Width
2.5
Color
Satin Brass and Brown
Material
Brass
Weight
0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002.060
Zoro #
G1693560
UPC #
00723079274768
Country of Origin
China

Dimensions

Length
4
Width
2.5
Height
1

Details

Item
Passage Pair Rosettes Satin Brass with B
Color
Satin Brass and Brown
Material
Brass
Weight
0.1
Function
Passage Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Passage Pair Rosettes Satin Brass with B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.