
Passage Pair Rosettes Satin Brass with Brown
Mfr # 5010.060
Zoro # G1693551
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Length
4
Width
2.5
Color
Satin Brass and Brown
Material
Brass
Weight
0.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5010.060
Zoro #
G1693551
UPC #
00829846618992
Country of Origin
China
Dimensions
Length
4
Width
2.5
Height
1
Details
Item
Passage Pair Rosettes Satin Brass with B
Color
Satin Brass and Brown
Material
Brass
Weight
0.2
Function
Passage Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Passage Pair Rosettes Satin Brass with B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.