
Passage Pair Rosettes Satin Brass with Brown
Mfr # 5056.060
Zoro # G1693649
product price: $91.25
/ea
Free Shipping & Returns
Key Features
Length
18.8189
Width
9.685
Material
Brass
Color
Satin Brass and Brown
Height
3.7795
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5056.060
Zoro #
G1693649
UPC #
-
Country of Origin
China
Dimensions
Length
18.8189
Width
9.685
Height
3.7795
Details
Item
Passage Pair Rosettes Satin Brass with B
Material
Brass
Color
Satin Brass and Brown
Weight
0.8
Function
Passage Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Passage Pair Rosettes Satin Brass with B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.