
Passage Pair Rosettes Venetian Bronze
Mfr # 5017.112
Zoro # G1694461
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Length
3.6
Width
3.3
Material
Brass
Color
Venetian Bronze
Weight
0.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5017.112
Zoro #
G1694461
UPC #
00723079916316
Country of Origin
China
Dimensions
Length
3.6
Width
3.3
Height
1.5
Details
Item
Passage Pair Rosettes Venetian Bronze
Material
Brass
Color
Venetian Bronze
Weight
0.5
Function
Passage Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Passage Pair Rosettes Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.