
Passage Pair Rosettes Vintage Brass
Mfr # 5035.033
Zoro # G1694890
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Length
3.937
Width
2.5197
Material
Brass
Color
Vintage Brass
Height
1.1024
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5035.033
Zoro #
G1694890
UPC #
00884011112569
Country of Origin
China
Dimensions
Length
3.937
Width
2.5197
Height
1.1024
Details
Item
Passage Pair Rosettes Vintage Brass
Material
Brass
Color
Vintage Brass
Weight
0.8
Function
Passage Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Passage Pair Rosettes Vintage Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.