
Passage Pair Rosettes Vintage Brass
Mfr # 5076.033
Zoro # G1695073
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
3.5
Width
3.3
Material
Brass
Color
Vintage Brass
Height
1.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5076.033
Zoro #
G1695073
UPC #
00884011027689
Country of Origin
China
Dimensions
Length
3.5
Width
3.3
Height
1.5
Details
Item
Passage Pair Rosettes Vintage Brass
Material
Brass
Color
Vintage Brass
Weight
0.5512
Function
Passage Pair
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Description
Passage Pair Rosettes Vintage Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.