Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Passage Antique Brass

  • Mfr # MP002.050.FDP6X

  • Zoro # G1695265


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Antique Brass
Length
18.8
Height
3.7
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP002.050.FDP6X
Zoro #
G1695265
UPC #
-
Country of Origin
China

Dimensions

Length
18.8
Height
3.7
Width
9.6

Details

Series
Estate
Finish
Antique Brass
Item
Passage Passage Antique Brass
Color
Antique Brass
Material
Brass
Function
Passage
Product Type
Trim

Description

Item Passage Passage Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.