Zoro Homepage

Passage Passage Antique Brass

  • Mfr # MP016.050.FDP2X

  • Zoro # G1696193


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Antique Brass
Width
0
Function
Passage
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP016.050.FDP2X
Zoro #
G1696193
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Series
Estate
Finish
Antique Brass
Item
Passage Passage Antique Brass
Function
Passage
Material
Brass
Color
Antique Brass
Product Type
Trim

Description

Item Passage Passage Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.