Zoro Homepage

Passage Passage Lifetime Bright Nickel

  • Mfr # MP013.055.FDP1

  • Zoro # G1703211


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Bright Nickel
Height
0
Material
Brass
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP013.055.FDP1
Zoro #
G1703211
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Series
Estate
Finish
Bright Nickel
Item
Passage Passage Lifetime Bright Nickel
Material
Brass
Color
Lifetime Bright Nickel
Function
Passage
Product Type
Trim

Description

Item Passage Passage Lifetime Bright Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.