Shop BALDWIN
See all product information
Create Account
Passage Preconfigured 5455V Lever with 5048 Rose Lifetime Satin Brass Finish
- Mfr # 5455V044PASS
- Zoro # G615501371
product price:Â
$
332.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Lifetime Satin Brass
Depth
4.6 in
Length
6 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5455V044PASS
- Zoro #
- G615501371
- UPC #
- 723079600871
- Country of Origin
- China
- Series
- Estate
- Finish
- Lifetime Satin Brass
- Material
- Brass
- Color
- Lifetime Satin Brass
Dimensions
- Depth
- 4.6 in
- Length
- 6 in
- Size
- 4" Lever Length x 2-1/2" Projection
- Width
- 5.3 in
Description
When people say its lonely at the top, theyre definitely not talking about Baldwin Estate. This impressive top-of-the-line portfolio comes with plenty of company; everyone wants it. Estate includes seemingly infinite possibilities, elegant finishes and exclusive, custom styles. Estate is quality that feels custom-made, because it is.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.