Zoro Homepage

Passage Rosettes Antique Brass

  • Mfr # R016.050.PS

  • Zoro # G1713002


product price: $96.80
/ea
Free Shipping & Returns

Key Features

Length
3.6
Width
3.6
Color
Antique Brass
Material
Brass
Weight
0.9921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R016.050.PS
Zoro #
G1713002
UPC #
-
Country of Origin
China

Dimensions

Length
3.6
Width
3.6
Height
1.5

Details

Item
Passage Rosettes Antique Brass
Color
Antique Brass
Material
Brass
Weight
0.9921
Function
Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Passage Rosettes Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.