Zoro Homepage

Passage Rosettes Bright Chrome

  • Mfr # R008.260.PS

  • Zoro # G1714052


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Length
3.8583
Width
3.622
Color
Bright Chrome
Material
Brass
Weight
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R008.260.PS
Zoro #
G1714052
UPC #
-
Country of Origin
China

Dimensions

Length
3.8583
Width
3.622
Height
1.5748

Details

Item
Passage Rosettes Bright Chrome
Color
Bright Chrome
Material
Brass
Weight
0.9
Function
Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Passage Rosettes Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.