Zoro Homepage

Passage Rosettes Bright Chrome

  • Mfr # R050.260.PS

  • Zoro # G1714271


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
3.5
Width
3.6
Material
Brass
Color
Bright Chrome
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R050.260.PS
Zoro #
G1714271
UPC #
-
Country of Origin
China

Dimensions

Length
3.5
Width
3.6
Height
1.6

Details

Item
Passage Rosettes Bright Chrome
Material
Brass
Color
Bright Chrome
Weight
1
Function
Passage
Series
Estate

Description

Passage Rosettes Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.