Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Rosettes Distressed Oil Rubbed Bronze

  • Mfr # R027.402.PS

  • Zoro # G1714789


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
3.622
Width
3.4646
Color
Distressed Oil Rubbed Bronze
Material
Brass
Height
1.4173
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R027.402.PS
Zoro #
G1714789
UPC #
00884011409843
Country of Origin
China

Dimensions

Length
3.622
Width
3.4646
Height
1.4173

Details

Item
Passage Rosettes Distressed Oil Rubbed B
Color
Distressed Oil Rubbed Bronze
Material
Brass
Weight
1
Function
Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Passage Rosettes Distressed Oil Rubbed B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.