
Passage Rosettes Distressed Oil Rubbed Bronze
Mfr # R030.402.PS
Zoro # G1714813
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
4.6
Width
3.7
Material
Brass
Color
Distressed Oil Rubbed Bronze
Height
2.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R030.402.PS
Zoro #
G1714813
UPC #
-
Country of Origin
China
Dimensions
Length
4.6
Width
3.7
Height
2.1
Details
Item
Passage Rosettes Distressed Oil Rubbed B
Material
Brass
Color
Distressed Oil Rubbed Bronze
Weight
0.5
Function
Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Passage Rosettes Distressed Oil Rubbed B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.