Zoro Homepage

Passage Rosettes Distressed Oil Rubbed Bronze

  • Mfr # R033.402.PS

  • Zoro # G1714859


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
5.2
Width
3.5
Material
Brass
Color
Distressed Oil Rubbed Bronze
Weight
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R033.402.PS
Zoro #
G1714859
UPC #
00884011418814
Country of Origin
China

Dimensions

Length
5.2
Width
3.5
Height
2.6

Details

Item
Passage Rosettes Distressed Oil Rubbed B
Material
Brass
Color
Distressed Oil Rubbed Bronze
Weight
1.2
Function
Passage
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate

Description

Passage Rosettes Distressed Oil Rubbed B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.