Zoro Homepage

Passage Rosettes Lifetime Brass

  • Mfr # R030.003.PS

  • Zoro # G1715513


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
4
Width
1.5
Color
Lifetime Brass
Material
Brass
Height
0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R030.003.PS
Zoro #
G1715513
UPC #
00884011413161
Country of Origin
China

Dimensions

Length
4
Width
1.5
Height
0.1

Details

Item
Passage Rosettes Lifetime Brass
Color
Lifetime Brass
Material
Brass
Weight
1.2
Function
Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Passage Rosettes Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.