Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Rosettes Lifetime Bright Nickel

  • Mfr # R051.055.PS

  • Zoro # G1716170


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Length
12.2
Width
3.4
Material
Brass
Color
Lifetime Bright Nickel
Function
Passage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R051.055.PS
Zoro #
G1716170
UPC #
-
Country of Origin
China

Dimensions

Length
12.2
Width
3.4

Details

Item
Passage Rosettes Lifetime Bright Nickel
Material
Brass
Color
Lifetime Bright Nickel
Function
Passage
Series
Estate

Description

Passage Rosettes Lifetime Bright Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.