
Passage Rosettes Lifetime Satin Brass
Mfr # R017.044.PS
Zoro # G1716134
product price: $96.80
/ea
Free Shipping & Returns
Key Features
Length
3.6
Width
3.6
Material
Brass
Color
Lifetime Satin Brass
Function
Passage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R017.044.PS
Zoro #
G1716134
UPC #
00823079450947
Country of Origin
China
Dimensions
Length
3.6
Width
3.6
Details
Item
Passage Rosettes Lifetime Satin Brass
Material
Brass
Color
Lifetime Satin Brass
Function
Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Passage Rosettes Lifetime Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.