Zoro Homepage

Passage Rosettes Satin Black

  • Mfr # R049.190.PS

  • Zoro # G1717430


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Length
3.6
Width
3.6
Color
Satin Black
Material
Brass
Function
Passage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R049.190.PS
Zoro #
G1717430
UPC #
-
Country of Origin
China

Dimensions

Length
3.6
Width
3.6

Details

Item
Passage Rosettes Satin Black
Color
Satin Black
Material
Brass
Function
Passage
Series
Estate

Description

Passage Rosettes Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.