Zoro Homepage

Passage Rosettes Vintage Brass

  • Mfr # R033.033.PS

  • Zoro # G1719381


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
3.6
Width
3.6
Material
Brass
Color
Vintage Brass
Weight
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R033.033.PS
Zoro #
G1719381
UPC #
00884011417916
Country of Origin
China

Dimensions

Length
3.6
Width
3.6
Height
1.6

Details

Item
Passage Rosettes Vintage Brass
Material
Brass
Color
Vintage Brass
Weight
0.8
Function
Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Passage Rosettes Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.