Passage Rosettes Vintage Brass
Mfr # R049.033.IPS
Zoro # G1719634
product price: $50.95
/eaKey Features
Length
0
Width
0
Material
Brass
Color
Vintage Brass
Function
Passage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R049.033.IPS
Zoro #
G1719634
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Details
Item
Passage Rosettes Vintage Brass
Material
Brass
Color
Vintage Brass
Function
Passage
Series
Estate
Description
Passage Rosettes Vintage Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.