
Passage Round Knob and Traditional Square Rose with 6AL Latch and Dual Strike Satin Black Finish
Mfr # PSROUTSR190
Zoro # G615500916
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Black
Width
6.2 in
Height
3.8 in
Color
Satin Black
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSROUTSR190
Zoro #
G615500916
UPC #
823079553068
Country of Origin
Mexico
Dimensions
Width
6.2 in
Height
3.8 in
Length
11.2 in
Details
Lockset Finish
Satin Black
Color
Satin Black
Material
Brass
Series
Reserve
Description
The Reserve portfolio is for people who want more. Theyre looking for more ways to express themselves with the distinctive look of Baldwin and find value in a company with more years of experience and a bona fide commitment to greater quality. Far beyond just a lock in a box, Reserve opens the door to a customizable world flowing with inspiration. And its all ready to go whenever inspiration strikes because its ready to ship in just 5-7 days. Reserve is the best of both worlds: accessibility and artful appeal. Make a lasting impression with Reserve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.