
Passage Sliding Door Locks Antique Brass
Mfr # PD006.050.PASS
Zoro # G1719582
product price: $712.99
/ea
Free Shipping & Returns
Key Features
Height
2.1
Length
10.8
Width
7.8
Material
Brass
Color
Antique Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD006.050.PASS
Zoro #
G1719582
UPC #
-
Country of Origin
China
Dimensions
Height
2.1
Length
10.8
Width
7.8
Details
Item
Passage Sliding Door Locks Antique Brass
Material
Brass
Color
Antique Brass
Finish
Antique Brass
Weight
3.2
Backset
2-1/2" Backset
Function
Passage
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Passage Sliding Door Locks Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.